SKU:
SWT1615342A
MPN:
1615342A
£67.99
Ex VAT
£81.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Series 53 - Short Series, TiCN Coated
Centre cutting. To Manufacturers Standards.
Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 12mm |
Cutting Direction | Right Hand |
EAN | 5036140200418 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | TiCN |
Flute Length | 14mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
Material Application | Aluminium Non-Ferrous Metals |
Material Grade | Micrograin |
Milling Application | High-feed Milling |
Number of Flutes | 2 |
Overall Length | 71mm |
Plunge Type | Centre Cutting |
Series | Series 53 |
Shank Diameter | 12mm |
Shank Type | Plain Round |
Standards Met | Manufacturers Standards |
UNSPSC Code | 23241605 |