SwissTech

Short Slot Drill, 14mm, 2fl, Threaded Shank, Cobalt High Speed Steel, TiCN

SKU:

SWT1632844A

MPN:

1632844A

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (47)

    Product Details

    Series 28 - Short Series, TiCN Coated
    Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    14mm

    EAN

    5036140331310

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    TiCN

    Flute Length

    16mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    2

    Overall Length

    73mm

    Shank Diameter

    12mm

    Shank Type

    Threaded

    UNSPSC Code

    23241605