SwissTech

Series 45, Short Slot Drill, 2mm, 2fl, Plain Round Shank, Carbide, TiCN

SKU:

SWT1614532A

MPN:

1614532A

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    Series 45 - 2 Flute - Short Series, TiCN Coated
    Dimensions to DIN 6535 HA. Centre cutting.


    Uncoated (for general production machining),
    Coated (extends cutter life and improves work material surface finish)
    TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    2mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140199392

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    TiCN

    Flute Length

    8mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Carbide

    Number of Flutes

    2

    Overall Length

    32mm

    Plunge Type

    Centre Cutting

    Series

    Series 45

    Shank Diameter

    2mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    DIN 6535 HA

    UNSPSC Code

    23241605