SKU:
SWT1614803A
MPN:
1614803A
£9.19
Ex VAT
£11.03
Inc VAT
20 Variations Available
Product Details
Product Specification
Series 48 carbide plain shank slot drills feature a 3 flute design for a powerful cut and chip removal. The uncoated carbide construction allows for greater strength and rigidity when centre cutting.
Features and Benefits
• Carbide construction for greater cutting strength
• 3 flutes for efficient chip removal
• Uncoated ideal for general production machining
• Available in a range of metric sizes from 1mm-20mm
Standards
• DIN 6535 HA
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140199576 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 12mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
Number of Flutes | 3 |
Overall Length | 32mm |
Plunge Type | Centre Cutting |
Series | Series 48 |
Shank Diameter | 3mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6535 HA |
UNSPSC Code | 23241605 |