SKU:
SWT1630104L
MPN:
1630104L
£13.89
Ex VAT
£16.67
Inc VAT
21 Variations Available
Product Details
Product Specification
Series 01 - Short Series drills feature a HSS-Co 8% uncoated construction ideal for general production machining, offering both good wear resistance and tool hardness. 2 Flutes allow for efficient cutting performance coupled with excellent chip control.
Features and Benefits
• HSS-Co construction for excellent durability and tool hardness
• 2 flutes for efficient cutting performance and and chip control
• Ideal for general production machining for reduced downtime and tool replacement
• Weldon shank for greater tool stability
Typical Applications
• Centre cutting
• Milling
• General production machining
Standards
• Dimensions to DIN 327
• Weldon shank to DIN 1835B
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 4.5mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140200715 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 7mm |
Flute Type | Helical |
Length Type | Short |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Number of Flutes | 2 |
Overall Length | 51mm |
Plunge Type | Centre Cutting |
Series | 1 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 327 |
UNSPSC Code | 23241605 |