noscriptSherwood Short Slot Drill, 5/32in., 2fl, Threaded Shank, High Speed Steel, Bright 0615506G | Cromwell Tools

Sherwood

Short Slot Drill, 5/32in., 2fl, Threaded Shank, High Speed Steel, Bright

SKU:

SHR0615506G

MPN:

0615506G

£10.69

Ex VAT

£12.83

Inc VAT

IN STOCK (37)

    Product Details

    Short Series S210T.
    Used for milling keyways and slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.


    INCH TOLERANCES:
    Diameter: up to 1/2". Tolerance: +0.0630, -0.0013.
    Diameter:Over 1/2". Tolerance: +0.1250, -0.0015.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutter Diameter

    5/32in.

    EAN

    5036140369191

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    3/8in.

    Flute Type

    Spiral

    Helix Angle

    30°

    Length Type

    Short

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    2

    Shank Diameter

    1/4in.

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241605