SwissTech

Series 53, Short Slot Drill, 8mm, 2fl, Plain Round Shank, Carbide, Uncoated

SKU:

SWT1615308A

MPN:

1615308A

£22.79

Ex VAT

£27.35

Inc VAT

IN STOCK (50+)

    Product Details

    Series 53 - Short Series
    Centre cutting. To Manufacturers Standards.


    Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    8mm

    Cutting Direction

    Right Hand

    EAN

    5036140200326

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    9mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Carbide

    Material Application

    Aluminium Non-Ferrous Metals

    Material Grade

    Micrograin

    Milling Application

    High-feed Milling

    Number of Flutes

    2

    Overall Length

    59mm

    Plunge Type

    Centre Cutting

    Series

    Series 53

    Shank Diameter

    8mm

    Shank Type

    Plain Round

    UNSPSC Code

    23241605