noscriptSherwood B210T, Short Slot Drill, 9/32in., 2fl, Threaded Shank, High Speed Steel, Bright 0615907H | Cromwell Tools

Sherwood

B210T, Short Slot Drill, 9/32in., 2fl, Threaded Shank, High Speed Steel, Bright

SKU:

SHR0615907H

MPN:

0615907H

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    Product Details

    Short Series Type B210T.
    Used for diesinking, slot milling and profile milling. Bright finish. Flute type: 30° helix.
    Manufactured to BS 122 : Part 4 : 1980.


    Inch Tolerances:
    Diameter: up to 1/2". Tolerance: +0.0005, -0.0013.
    Diameter: Over 1/2". Tolerance: +0.0005, -0.0015.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutter Diameter

    9/32in.

    Cutting Direction

    Right Hand

    EAN

    5036140370340

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    7/16in.

    Flute Type

    Spiral

    Helix Angle

    30°

    Length Type

    Short

    Material

    High Speed Steel

    Number of Flutes

    2

    Series

    B210T

    Shank Diameter

    1/4in.

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241605