SKU:
SWT1657801A
MPN:
1657801A
£22.99
Ex VAT
£27.59
Inc VAT
13 Variations Available
Product Details
Product Specification
Centre cutting.
To Manufacturers Standards.
Cutting diameter to e8.
Shank diameter to h6.
SBQ-2PR Carbide Q-Coat
Series 78 - Regular Length SBQ-2PR Carbide Q-Coat.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 1mm |
Cutting Direction | Right Hand |
EAN | 5036140332164 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Q-Coat |
Flute Length | 2mm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Material Application | Aluminium Non-Ferrous Metals |
Material Grade | Micrograin |
Milling Application | High-feed Milling |
Number of Flutes | 2 |
Overall Length | 50mm |
Plunge Type | Centre Cutting |
Series | Series 78 |
Shank Diameter | 4mm |
Shank Type | Plain Round |
Standards Met | Manufacturers Standards |
UNSPSC Code | 23241605 |