SwissTech

Series 97, Regular, Slot Drill, 12mm, 2fl, Weldon Flat Shank, Powdered Metal Cobalt High Speed Steel, Peak Power Coated

SKU:

SWT1659712A

MPN:

1659712A

£24.99

Ex VAT

£29.99

Inc VAT

OUT OF STOCK

    Product Details

    Series 97 - Regular
    Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to
    DIN 844.


    The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.


    Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.


    These cutters are further enhanced by the SwissTech Peak Power? coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    12mm

    Cutting Direction

    Right Hand

    EAN

    5036140288539

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Peak Power Coated

    Flute Length

    16mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Regular

    Material

    Powdered Metal Cobalt High Speed Steel

    Number of Flutes

    2

    Overall Length

    73mm

    Series

    Series 97

    Shank Diameter

    12mm

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B

    UNSPSC Code

    23241605