Sherwood

Regular, Slot Drill, 14mm, 2fl, Plain Round Shank, Carbide, Bright

SKU:

SHR1610280K

MPN:

1610280K

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (12)

    Product Details

    For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute specification for maximum swarf clearance.


    Features and Benefits
    • Carbide micrograin construction for optimum hardness and cutting durability
    • 2 flute design gives maximum swarf clearance for greater cutting efficiency


    Typical Applications
    • Plunging
    • Slotting
    • Routing


    Standards
    • Manufactured to USCTi Standards


    Notes
    • Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
    • Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    14mm

    Cutting Direction

    Right Hand

    EAN

    5036140187627

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    30mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Regular

    Material

    Carbide

    Number of Flutes

    2

    Overall Length

    89mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    14mm

    Shank Type

    Plain Round

    UNSPSC Code

    23241605