SwissTech

29, Regular, Slot Drill, 3mm, 2fl, Threaded Shank, Cobalt High Speed Steel, Uncoated

SKU:

SWT1632903A

MPN:

1632903A

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (50+)

    Product Details

    Series 29 - Regular Series slot drills are designed to be the mainstay of general cutting applications, manufactured from an uncoated high speed steel and cobalt construction they offer excellent tool durability and cutting performance in centre cutting applications.


    Features and Benefits
    • High speed steel and cobalt construction for improved durability
    • 2 flutes for excellent cutting efficiency and improved chip control
    • Suitable for general purpose applications


    Standards
    • Dimensions to DIN 844
    • Threaded shank to DIN 1835B


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    3mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140331419

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    8mm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    2

    Overall Length

    52mm

    Plunge Type

    Centre Cutting

    Series

    29

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    DIN 1835D DIN 844

    UNSPSC Code

    23241605