Sherwood

5321T, Regular, Slot Drill, 3mm, 3fl, Threaded Shank, Cobalt High Speed Steel, Bright

SKU:

SHR0616021A

MPN:

0616021A

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    Regular Series Type 5321T.
    Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.


    Metric Tolerances:
    Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
    Diameter: Over 38.00mm. Tolerance: +0.1250, -0.0000.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    3mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140176706

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    10mm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    54mm

    Plunge Type

    Centre Cutting

    Series

    5321T

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241605