SKU:
SWT1659706A
MPN:
1659706A
£14.89
Ex VAT
£17.87
Inc VAT
6 Variations Available
Product Details
Product Specification
Series 97 - Regular
Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to
DIN 844.
The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.
Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.
These cutters are further enhanced by the SwissTech Peak Power? coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 5036140288515 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Peak Power Coated |
Flute Length | 8mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Regular |
Material | Powdered Metal Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 52mm |
Series | Series 97 |
Shank Diameter | 6mm |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B |
UNSPSC Code | 23241605 |