SKU:
SWT1632908A
MPN:
1632908A
£11.49
Ex VAT
£13.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Series 29 - Regular Series slot drills are designed to be the mainstay of general cutting applications, manufactured from an uncoated high speed steel and cobalt construction they offer excellent tool durability and cutting performance in centre cutting applications.
Features and Benefits
• High speed steel and cobalt construction for improved durability
• 2 flutes for excellent cutting efficiency and improved chip control
• Suitable for general purpose applications
Standards
• Dimensions to DIN 844
• Threaded shank to DIN 1835B
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 8mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140331433 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 19mm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Number of Flutes | 2 |
Overall Length | 68mm |
Plunge Type | Centre Cutting |
Series | 29 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Threaded |
Standards Met | DIN 1835D DIN 844 |
UNSPSC Code | 23241605 |