Sherwood

Woodruff Cutter, 13.5mm x 3mm, High Speed Steel, Uncoated, Threaded Shank

SKU:

SHR0616505F

MPN:

0616505F

£39.49

Ex VAT

£47.39

Inc VAT

IN STOCK (31)

    Product Details

    Metric - 12mm/Shank Diameter.
    Produces closed slots for woodruff keys to DIN 6888. For milling structural, carburizing and heat treated steel up to 900N/mm2. Manufactured to BS 122 : Part 4 : 1980. Made to DIN 850. Shank to DIN 1835/D.


    Metric Limits of Tolerances:
    Diameter +0.000 -0.127.
    Width
    2 up to 4: - 0.014 -0.028;
    4 up to 7: - 0.020 -0.038;
    7mm up: - 0.025 -0.047.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    13.5mm

    Cutter Style

    Woodruff

    Cutter Width

    3mm

    EAN

    5036140177055

    ECLASS Code

    21010504

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Overall Length

    57mm

    Shank Diameter

    12mm

    Shank Type

    Threaded

    Standards Met

    BS 122 DIN 850

    System of Measurement

    Metric

    UNSPSC Code

    23241631