£9.79
Ex VAT
£11.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
CCGT Turning Inserts
80° Rhombic Insert
Insert Grade QX500
(ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.
Chip Breaker: PF. Application: Finish.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6mm |
EAN | 5036140038936 |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCGT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P10 to P25 |
ISO Designation | CCGT 060204-PF |
Manufacturer Grade | QX500 |
Material | Cermet |
Material Application | Steel |
MFR Part No. | 1-03-016906 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |