£9.09
Ex VAT
£10.91
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These CCGT Turning Inserts are 80° rhombic in shape and grade K10. Manufactured from carbide, each turning insert is uncoated and can be used in combination with a high rake geometry for machining Cast Irons, Aluminium, Plastics and other soft Non-Ferrous materials.
Features and Benefits
• Available in an array of sizes
• AL Chip Breaker effectively allows the insert to remove materials
• Manufactured from carbide for durability
Typical Applications
• Suited for machining Cast Irons, Aluminium, Plastics and other soft Non-Ferrous materials
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | AL |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9mm |
EAN | 5036140038875 |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | CCGT |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 to K20 |
ISO Designation | CCGT 09T304-AL |
Manufacturer Grade | K10 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 1-03-000329 |
Pack Quantity | 10 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |