£6.69
Ex VAT
£8.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
CCMT Turning Inserts
80° Rhombic Insert
Insert Grade QX500
(ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.
Chip Breaker: PM. Application: Med Cut.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 6mm |
EAN | 5036140039100 |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 060202 |
Insert Style | CCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P10 to P25 |
ISO Designation | CCMT 060202-PM |
Manufacturer Grade | QX500 |
Material | Cermet |
Material Application | Steel |
MFR Part No. | 1-03-015246 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |