noscriptYamaloy CCMT 060204-PM, Turning Insert, Grade QX500, Cermet, 80° Rhombic 1200355A | Cromwell Tools

Yamaloy

CCMT 060204-PM, Turning Insert, Grade QX500, Cermet, 80° Rhombic

SKU:

YML1200355A

MPN:

1200355A

£5.89

Ex VAT

£7.07

Inc VAT

IN STOCK (50+)

    Product Details

    CCMT Turning Inserts


    80° Rhombic Insert


    Insert Grade QX500
    (ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.


    Chip Breaker: PM. Application: Med Cut.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    PM

    Clearance Angle

    7°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    6mm

    EAN

    5036140039131

    ECLASS Code

    21010901

    Inscribed Circle

    6.35mm

    Insert Size

    060204

    Insert Style

    CCMT

    ISO Category

    p

    ISO Category Grade

    P

    ISO Cut

    P10 to P25

    ISO Designation

    CCMT 060204-PM

    Manufacturer Grade

    QX500

    Material

    Cermet

    Material Application

    Steel

    MFR Part No.

    1-03-014553

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    2.38mm

    UNSPSC Code

    23242105