noscriptYamaloy DNMG 110408-NM4, Turning Insert, Grade QX5020, Carbide, 55° Rhombic 1201575G | Cromwell Tools

Yamaloy

DNMG 110408-NM4, Turning Insert, Grade QX5020, Carbide, 55° Rhombic

SKU:

YML1201575G

MPN:

1201575G

£8.89

Ex VAT

£10.67

Inc VAT

IN STOCK (50+)

    Product Details

    DNMG Turning Inserts


    55° Rhombic Insert


    Insert Grade QX5020
    (ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.


    Chip Breaker: NM4. Application: Med Cut.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    NM4

    Clearance Angle

    0°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    11mm

    EAN

    5036140284203

    ECLASS Code

    21010901

    Finish/Coating

    MT-TiCN-Al2O3-TiN

    Inscribed Circle

    12.7mm

    Insert Size

    110408

    Insert Style

    DNMG

    ISO Category

    K M p

    ISO Category Grade

    K M P

    ISO Cut

    K10 to K30 M10 to M30 P10 to P35

    ISO Designation

    DNMG 110408-NM4

    Manufacturer Grade

    QX5020

    Material

    Carbide

    Material Application

    Cast Iron

    MFR Part No.

    1-02-025923

    Pack Quantity

    1

    Shape

    55° Rhombic

    Thickness

    4.76mm

    UNSPSC Code

    23242105