Yamaloy

KNUX 160405-L11, Turning Insert, Grade QX5030, Carbide, 55° Parallelogram

SKU:

YML1202223H

MPN:

1202223H

£12.29

Ex VAT

£14.75

Inc VAT

IN STOCK (50+)

    Product Details

    KNUX Turning Inserts


    55° Parallelogram Insert


    Insert Grade QX5030
    (ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.


    Chip Breaker: L11. Application: Rough.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    L11

    Clearance Angle

    0°

    Corner Radius

    0.5

    Cutting Direction

    Left Hand

    Cutting Edge Length

    16mm

    EAN

    5036140212190

    ECLASS Code

    21010901

    Finish/Coating

    Al2O3+TiCN+TiN

    Inscribed Circle

    9.525mm

    Insert Size

    160405

    Insert Style

    KNUX

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M20 to M30 P20 to P40

    ISO Designation

    KNUX 160405-L11

    Manufacturer Grade

    QX5030

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    1-02-024194

    Pack Quantity

    1

    Shape

    55° Parallelogram

    Thickness

    4.76mm

    UNSPSC Code

    23242105