noscriptYamaloy KNUX 160405-R11, Turning Insert, Grade QX530, Carbide, 55° Parallelogram 1202213E | Cromwell Tools

Yamaloy

KNUX 160405-R11, Turning Insert, Grade QX530, Carbide, 55° Parallelogram

SKU:

YML1202213E

MPN:

1202213E

£12.29

Ex VAT

£14.75

Inc VAT

IN STOCK (50+)

    Product Details

    KNUX Turning Inserts


    55° Parallelogram Insert


    Insert Grade QX530
    (ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.


    Chip Breaker: R11. Application: Rough.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    R11

    Clearance Angle

    0°

    Corner Radius

    0.5

    Cutting Direction

    Right Hand

    Cutting Edge Length

    16mm

    EAN

    5036140040670

    ECLASS Code

    21010901

    Finish/Coating

    Al2O3+TiCN+TiN

    Inscribed Circle

    9.525mm

    Insert Size

    160405

    Insert Style

    KNUX

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M15 to M30 P20 to P40

    ISO Designation

    KNUX 160405-R11

    Manufacturer Grade

    QX530

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    5504866

    Pack Quantity

    10

    Shape

    55° Parallelogram

    Thickness

    4.76mm

    UNSPSC Code

    23242105