£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
SCGT Turning Inserts
Square Insert
Insert Grade K10
(ISO K10) Uncoated. Used in combination with a high rake geometry for machining Aluminiums, Plastics and other soft Non-Ferrous materials.
Chip Breaker: AL. Application: Med Cut (Alum).
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | AL |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 9mm |
EAN | 5036140040847 |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 09T308 |
Insert Style | SCGT |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 to K20 |
ISO Designation | SCGT 09T308-AL |
Manufacturer Grade | K10 |
Material | Carbide |
Material Application | Bronze |
MFR Part No. | 5540028 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |