£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
SPMR Turning Inserts
Square Inserts
Insert Grade QX5020
(ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
Chip Breaker: PG. Application: Medium.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PG |
Clearance Angle | 11° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12mm |
EAN | 5036140212237 |
ECLASS Code | 21010901 |
Finish/Coating | TiN-MT-TiCN-Al2O3 |
Inscribed Circle | 12.7mm |
Insert Size | 120308 |
Insert Style | SPMR |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M10 to M30 P10 to P35 |
ISO Designation | SPMR 120308-PG |
Manufacturer Grade | QX5020 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 1-02-025687 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |