£7.82
Ex VAT
£9.38
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
TCGT Turning Inserts
60° Triangular Insert
Insert Grade K10
(ISO K10) Uncoated. Used in combination with a high rake geometry for machining Aluminiums, Plastics and other soft Non-Ferrous materials.
Chip Breaker: AL. Application: Medium.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | AL |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11mm |
EAN | 5036140041578 |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | 110204 |
Insert Style | TCGT |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 to K20 |
ISO Designation | TCGT 110204-AL |
Manufacturer Grade | K10 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 1-03-002271 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |