£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
TCGT turning inserts feature a CVD coated substrate providing an excellent general purpose grade for medium roughing on steels, stainless and cast irons.
Features and Benefits
• CVD MT-TiCN-Al2O3-TiN coating for increased heat and wear resistance
• Tough substrate for increased cutting strength
• Versatile usage can be used in a range of applications from roughing to finishing
• PF chipbreaker for good chip flow
Typical Applications
• General purpose
• Medium roughing
• Finishing
• Steel
• Stainless steel
• Cast iron
Finish.
Standards
• Insert Grade QX5020
• (ISO P10-P35 M10-M30 K10-K30)
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
EAN | 5036140212244 |
ECLASS Code | 21010901 |
Finish/Coating | MT-TiCN-Al2O3-TiN |
Inscribed Circle | 9.525mm |
Insert Size | 16T304 |
Insert Style | TCGT |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M10 to M30 P10 to P35 |
ISO Designation | TCGT 16T304-PF |
Manufacturer Grade | QX5020 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 1-02-026102 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |