Yamaloy

TCMT 090204-PM, Turning Insert, Grade QX5020, Carbide, Triangle

SKU:

YML1207110G

MPN:

1207110G

£5.59

Ex VAT

£6.71

Inc VAT

IN STOCK (50+)

    Product Details

    TCMT Turning Inserts


    60° Triangular Insert


    Insert Grade QX5020
    (ISO P10-P35 M10-M30 K10-K30) CVD Coated.An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.


    Chip Breaker: PM. Application: Med Cut.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    PM

    Clearance Angle

    7°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    9mm

    EAN

    5036140284258

    ECLASS Code

    21010901

    Finish/Coating

    Al2O3+TiCN+TiN

    Inscribed Circle

    5.56mm

    Insert Size

    090204

    Insert Style

    TCMT

    ISO Category

    K M p

    ISO Category Grade

    K M P

    ISO Cut

    K10 to K30 M10 to M30 P10 to P35

    ISO Designation

    TCMT 090204-PM

    Manufacturer Grade

    QX5020

    Material

    Carbide

    Material Application

    Cast Iron

    MFR Part No.

    1-02-025403

    Pack Quantity

    1

    Shape

    Triangle

    Thickness

    2.38mm

    UNSPSC Code

    23242105