Yamaloy

TCMT 110204-PM, Turning Insert, Grade QX500, Cermet, Triangle

SKU:

YML1207120A

MPN:

1207120A

£6.69

Ex VAT

£8.03

Inc VAT

IN STOCK (37)

    Product Details

    TCMT Turning Inserts


    60° Triangular Insert


    Insert Grade QX500
    (ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.


    Chip Breaker: PM. Application: Med Cut.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    PM

    Clearance Angle

    7°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    11mm

    EAN

    5036140041776

    ECLASS Code

    21010901

    Inscribed Circle

    6.35mm

    Insert Size

    110204

    Insert Style

    TCMT

    ISO Category

    p

    ISO Category Grade

    P

    ISO Cut

    P10 to P25

    ISO Designation

    TCMT 110204-PM

    Manufacturer Grade

    QX500

    Material

    Cermet

    Material Application

    Steel

    MFR Part No.

    1-03-014563

    Pack Quantity

    1

    Shape

    Triangle

    Thickness

    2.38mm

    UNSPSC Code

    23242105