SKU:
YML1209402E
MPN:
1209402E
£7.69
Ex VAT
£9.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
VNMG Turning Inserts
35° Rhombic Insert
Insert Grades QX530
(ISO P20-P40 M20-M30) Coated. Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.
Chip Breaker: NFI. Application: Finish.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | NF1 |
Clearance Angle | 0° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12mm |
EAN | 5036140042445 |
ECLASS Code | 21010901 |
Finish/Coating | MT-TiCN-Al2O3-TiN |
Insert Size | 12T302 |
Insert Style | VNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M20 to M30 P20 to P40 |
ISO Designation | VNMG 12T302-NF1 |
Manufacturer Grade | QX530 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 1-02-030919 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |