£7.69
Ex VAT
£9.23
Inc VAT
Product Details
Product Specification
Product Documents
VNMG Turning Inserts
35° Rhombic Insert
Insert Grades QX500
(ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.
Chip Breaker: NFI. Application: Finish.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | NF1 |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12mm |
EAN | 5036140042452 |
ECLASS Code | 21010901 |
Insert Size | 12T304 |
Insert Style | VNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P10 to P25 |
ISO Designation | VNMG 12T304-NF1 |
Manufacturer Grade | QX500 |
Material | Cermet |
Material Application | Stainless Steel Steel |
MFR Part No. | 1-03-014671 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |