SKU:
SHR0860130K
MPN:
SHR-086-0130K
£22.49
Ex VAT
£26.99
Inc VAT
38 Variations Available
Product Details
Product Specification
Manufactured to BS 1127 standards the Sherwood range of HSS ground thread dies are designed for use in diestocks to produce external screw threads.
Features and Benefits
• High speed steel constriction for increased tool hardness
• Ground threads for greater tool accuracy
Typical Applications
• Diestocks
• External screw threads
Standards
c
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140182998 |
ECLASS Code | 21010200 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Outside Diameter | 13/16in. |
Thread Direction | Right Hand |
Thread Size | M2.5 x 0.45 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |