SKU:
SHR0865820K
MPN:
SHR-086-5820K
£41.99
Ex VAT
£50.39
Inc VAT
14 Variations Available
Product Details
Product Specification
BS 1127
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6g |
Dimensions Standard | BS 1127 |
EAN | 5036140282193 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 1-5/16in. |
Thread Direction | Right Hand |
Thread Size | 7/16in. x 14 |
Thread Standard | BSW |
UNSPSC Code | 27112805 |