SKU:
SHR0867110K
MPN:
SHR-086-7110K
£24.99
Ex VAT
£29.99
Inc VAT
11 Variations Available
Product Details
Product Specification
BS 1127.
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6g |
Dimensions Standard | BS 1127 |
EAN | 5036140184749 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 1-5/16in. |
Thread Direction | Right Hand |
Thread Size | 7/16in. x 18 |
Thread Standard | BSF |
UNSPSC Code | 27112805 |