£4.49
Ex VAT
£5.39
Inc VAT
31 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 900.063PIZ/C 900.080PIZ/C 900.100PIZ/C |
Compatible Toolholder ISO Designation | XP-90C |
Compatible Toolholder Type | “4 Square” Shell Mill |
EAN | 5036140082274 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
ISO Designation | 3511 |
MFR Part No. | 3511 |
Shim Shape | Square |
Thread Size | W11.45 x D3 x B6.6 |
Torx Drive Size | N/A |
Type | Shim |
UNSPSC Code | 23242106 |