£76.99
Ex VAT
£92.39
Inc VAT
4 Variations Available
Product Details
Product Specification
To suit inch serrated power chucks (Berg, Forkardt, Rohm, Pratt Burnard, SMW and Autoblok etc). 3 Piece Set.
Attribute | Value |
---|---|
A | 120mm |
B | 80mm |
Brand | Kennedy |
C | 50mm |
D | 21mm |
EAN | 5036140108981 |
ECLASS Code | 21020490 |
Jaw Code | BN12 |
Number of Pieces | 3 |
Serrations | 1/16" x 90 |
To Suit Chuck | 250 315mm |
UNSPSC Code | 27112807 |