Yamaloy

SEHT 1204AFTN, Milling Insert, Carbide, Grade QP25C

SKU:

YML1204430W

MPN:

1204430W

£9.09

Ex VAT

£10.91

Inc VAT

IN STOCK (50+)

    Product Details

    SEHT Milling Inserts


    Square Insert


    Insert Grade QP25C
    (P10-P35) CVD coated. Milling grade for steels and some stainless steels.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Clearance Angle

    20°

    Cutting Direction

    Neutral

    Cutting Edge Length

    12.70mm

    EAN

    5036140040861

    ECLASS Code

    21010590

    Finish/Coating

    Multilayer MT-TiCN+Al2O3+TiN

    Inscribed Circle

    12.70mm

    Insert Size

    1204

    Insert Style

    SEHT

    ISO Cut

    P10 to P35

    ISO Designation

    SEHT 1204AFTN

    Manufacturer Grade

    QP25C

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    Pack Quantity

    1

    Shape

    Square

    Thickness

    4.76mm

    UNSPSC Code

    23242105