£397.00
Ex VAT
£476.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Toolposts Type T.1 - T.3
Made of alloy case steel. All working surfaces are hardened and precision ground.
Toolholders supplied separately.
Attribute | Value |
---|---|
B | 92.0mm |
Brand | Indexa |
D | 25.5mm |
d Max | 25.5mm |
D1 | 50.80mm |
D2 | 22.0mm |
E | 203mm |
EAN | 5036140060159 |
ECLASS Code | 28039190 |
F | 22.5mm |
G | 31.5mm |
H Max. | 51.0mm |
H Min. | 28.5mm |
H1 Max. | 73mm |
H1 Min. | 51mm |
J | 85.5mm |
K Max. | 58.5mm |
K Min. | 58.5mm |
L | 125.5mm |
M | 9.5mm |
Type | T.3 |
UNSPSC Code | 23242106 |