noscriptSherwood Tap Set, M14.0 x 2.00mm, Metric Coarse, High Speed Steel, Bright, Set of 3 0870510P | Cromwell Tools

Sherwood

Tap Set, M14.0 x 2.00mm, Metric Coarse, High Speed Steel, Bright, Set of 3

SKU:

SHR0870510P

MPN:

0870510P

£171.09

Ex VAT

£205.31

Inc VAT

IN STOCK (20)

    Product Details

    The Sherwood high speed steel metric coarse left hand straight flute ground thread tap set are the ideal general purpose option for thread cutting in a variety of materials.


    Features and Benefits
    • High speed steel tap set with uncoated bright finish for general purpose applications
    • Straight Flute construction
    • Left hand rotation and cutting


    Contents
    • Set of 3 contains 1 of each taper, second and plug lead


    Typical Applications
    • General purpose
    • Steel
    • Cast Iron
    • Non-ferrous materials
    • Some stainless steels
    • Aluminium
    • Brass


    Standards
    • Manufactured to IS0 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    EAN

    5036140185432

    Finish/Coating

    Bright

    Material

    High Speed Steel

    Number of Pieces

    3

    Overall Length

    95mm

    Shank Diameter

    11.2mm

    Tap Type

    Straight Flute

    Thread Length

    25mm

    Thread Size

    M14 x 2mm

    Thread Standard

    Metric Coarse

    UNSPSC Code

    27112806