Sherwood

Hand Tap Set , 1in. x 8, BSW, High Speed Steel, Bright, Set of 3

SKU:

SHR0851450D

MPN:

0851450D

£137.00

Ex VAT

£164.40

Inc VAT

IN STOCK (24)

    Product Details

    High speed steel ground thread straight flute (BSW) British standard Whitworth tap set is the perfect general purpose option for thread cutting in most materials.


    Features and Benefits
    • Set of 3 British standard Whitworth taps
    • High speed steel construction ideal for general purpose threading
    • Bright finish
    • Ground flutes


    Contents
    • Set contains 1 of each Taper, Second and Plug tap


    Typical Applications
    • Some stainless steels
    • General purpose
    • Cast Iron
    • Non-ferrous materials


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    EAN

    5036140182226

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Number of Pieces

    3

    Overall Length

    130mm

    Shank Diameter

    18mm

    Square Width

    14mm

    Tap Type

    Straight Flute

    Thread Length

    45mm

    Thread Size

    1in. x 8

    Thread Standard

    BSW

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806