SKU:
SHR0852030D
MPN:
0852030D
£66.69
Ex VAT
£80.03
Inc VAT
9 Variations Available
Product Details
Product Specification
Sherwood HSS Taps are the general purpose option for thread cutting in most materials .Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance.
Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life
• Supplied in a pack of 3 for a cost effective tooling solution
Contents
• Set of 3: Taper, second and plug lead
Typical Applications
• Steel
• Some stainless steels
• Cast irons
• Non-ferrous materials
Standards
• Tap dimensions to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140182516 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 21mm |
Shank Diameter | 12.5mm |
Square Width | 10mm |
Tap Type | Straight Flute |
Thread Length | 21mm |
Thread Size | 3/8in. x 19 |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |