Sherwood

Hand Tap Set , M30 x 1.5mm, Metric Fine, High Speed Steel, Bright, Set of 3

SKU:

SHR0850645D

MPN:

0850645D

£234.00

Ex VAT

£280.80

Inc VAT

OUT OF STOCK

    Product Details

    Sherwood high speed steel metric fine ground thread tap sets are the general purpose option for thread cutting in most materials.


    Features and Benefits
    • HSS construction for increased cutting strength
    • Precision ground flutes for increased cutting accuracy
    • Excellent heat and wear resistant properties
    • Manufactured with a bright finish
    • Thread sizes ranging from M2 to M30


    Typical Applications
    • Class 2 thread forms / medium fit tolerance


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    EAN

    5036140181694

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Number of Pieces

    3

    Overall Length

    127mm

    Shank Diameter

    20mm

    Square Width

    16mm

    Tap Type

    Straight Flute

    Thread Length

    37mm

    Thread Size

    M30 x 1.5mm

    Thread Standard

    Metric Fine

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806