SKU:
SHR0850280D
MPN:
0850280D
£16.19
Ex VAT
£19.43
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
A set of three Sherwood HSS Taps ideal for the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.
Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish
Material Applications
• Steel
• Stainless steel
• Aluminium
• Cast iron
• Non-ferrous metals
Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
• Straight Flute Individual Sizes IS0 529
Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
• Set of 3 - 1 Taper, second and plug
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140179288 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 53mm |
Shank Diameter | 4mm |
Square Width | 3.15mm |
Tap Type | Straight Flute |
Thread Length | 13mm |
Thread Size | M4 x 0.70mm |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |