SKU:
SHR0851370D
MPN:
0851370D
£24.99
Ex VAT
£29.99
Inc VAT
12 Variations Available
Product Details
Product Specification
High speed steel ground thread straight flute (BSW) British standard Whitworth tap set is the perfect general purpose option for thread cutting in most materials.
Features and Benefits
• Set of 3 British standard Whitworth taps
• High speed steel construction ideal for general purpose threading
• Bright finish
• Ground flutes
Contents
• Set contains 1 of each Taper, Second and Plug tap
Typical Applications
• Some stainless steels
• General purpose
• Cast Iron
• Non-ferrous materials
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140182158 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 72mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Tap Type | Straight Flute |
Thread Length | 22mm |
Thread Size | 5/16in. x 18 |
Thread Standard | BSW |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |