Sherwood

Hand Tap Set , 7/8in. x 9, UNC, High Speed Steel, Bright, Set of 3

SKU:

SHR0850930D

MPN:

0850930D

£115.19

Ex VAT

£138.23

Inc VAT

IN STOCK (15)

    Product Details

    Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Features and Benefits
    • HSS construction for increased cutting strength
    • Ground flutes for increased cutting precision
    • Excellent heat and wear resistant properties
    • Manufactured with a bright finish


    Contents
    • 1 each, taper, second and plug lead


    Standards
    • Manufactured to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    EAN

    5036140181991

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Number of Pieces

    3

    Overall Length

    118mm

    Shank Diameter

    16mm

    Square Width

    12.5mm

    Tap Type

    Straight Flute

    Thread Length

    38mm

    Thread Size

    7/8in. x 9

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806