SKU:
SHR0870410P
MPN:
0870410P
£81.09
Ex VAT
£97.31
Inc VAT
9 Variations Available
Product Details
Product Specification
The Sherwood high speed steel metric coarse left hand straight flute ground thread tap set are the ideal general purpose option for thread cutting in a variety of materials.
Features and Benefits
• High speed steel tap set with uncoated bright finish for general purpose applications
• Straight Flute construction
• Left hand rotation and cutting
Contents
• Set of 3 contains 1 of each taper, second and plug lead
Typical Applications
• General purpose
• Steel
• Cast Iron
• Non-ferrous materials
• Some stainless steels
• Aluminium
• Brass
Standards
• Manufactured to IS0 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140185371 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 72mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Tap Type | Straight Flute |
Thread Length | 22mm |
Thread Size | M8 x 1.25mm |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |