SKU:
SHR0851090D
MPN:
0851090D
£22.79
Ex VAT
£27.35
Inc VAT
14 Variations Available
Product Details
Product Specification
The Unified Fine (UNF) ground thread high speed steel straight Flute tap set is the general purpose solution for thread cutting of various material and applications.
Features and Benefits
• Unified Fine straight flute construction
• Manufactured from high speed steel
• Class 2 thread Forms for medium fit tolerance
• Precision ground flutes
• Bright finish taps
Contents
• 3 piece set contains 1 of each, taper, second and plug lead
Typical Applications
• Some stainless steels
• Cast Iron
• Non-ferrous materials
• General purpose
Standards
• Manufactured to IS0 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140182011 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 62mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Tap Type | Straight Flute |
Thread Length | 16mm |
Thread Size | No.10 x 32 |
Thread Standard | UNF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |