SKU:
SHR0850790D
MPN:
0850790D
£32.49
Ex VAT
£38.99
Inc VAT
16 Variations Available
Product Details
Product Specification
Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.
Features and Benefits
• HSS construction for increased cutting strength
• Ground flutes for increased cutting precision
• Excellent heat and wear resistant properties
• Manufactured with a bright finish
Contents
• 1 each, taper, second and plug lead
Standards
• Manufactured to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140181878 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 48mm |
Shank Diameter | 3.15mm |
Square Width | 2.5mm |
Tap Type | Straight Flute |
Thread Length | 11mm |
Thread Size | No.4 x 40 |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |