£65.49
Ex VAT
£78.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140080263 |
ECLASS Code | 21019107 |
Head Length (l2) | 37mm |
Insert Cutting Edge Length | 16 |
Insert Holding Type | Top Clamp & Pin Lock |
Insert Inscribed Circle | 9.52 |
Insert Shape | 35° Rhombic |
Insert Size | 1604 |
Insert Style | VN_A:VN_G |
Inserts Included | None |
ISO Designation | MVJNL 2020K16 |
MFR Part No. | 106-1510 |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | MVJN |
UNSPSC Code | 23242106 |