Indexa

MWLNL 2525M08, Toolholder, External, Top Clamp & Pin Lock

SKU:

IND1061710K

MPN:

1061710K

£64.99

Ex VAT

£77.99

Inc VAT

OUT OF STOCK

    Product Details

    95° approach for negative 80° trigon inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    95

    Brand

    Indexa

    Clearance Angle

    0

    Coolant Delivery

    External

    Cutting Direction

    Left Hand

    Cutting Height (h1)

    25mm

    EAN

    5036140080331

    ECLASS Code

    21019107

    Head Length (l2)

    34mm

    Insert Cutting Edge Length

    8

    Insert Holding Type

    Top Clamp & Pin Lock

    Insert Inscribed Circle

    12.7

    Insert Shape

    Trigon

    Insert Size

    804

    Insert Style

    WN_A WN_G WN_M

    Inserts Included

    None

    ISO Designation

    MWLNL 2525M08

    MFR Part No.

    MWLNL2525M08

    Overall Length (l1)

    150mm

    Shank Height (h)

    25mm

    Shank Material

    Steel

    Shank Style

    Straight

    Shank Width (b)

    25mm

    Side to Cutting Tip (f)

    32mm

    Toolholder Style

    MWLN

    UNSPSC Code

    23242106